Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Global Part Number GPN:
36065
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
17.044
Flange Outside Diameter - Millimeter:
455.422
Inch - Metric:
Metric
Outside Diameter - Inch:
16.874
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
432.918
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
17.044
Flange Outside Diameter - Millimeter:
455.422
Inch - Metric:
Metric
Outside Diameter - Inch:
16.874
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
432.918
Mounting Method:
Bushed
PHP 1SPA425TB
Description
PHP 1SPA425TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 1SPA425TB
BDI # 1282111
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.949
Outside Diameter - Millimeter:
430.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
1
PHP 4SPA425TB
Description
PHP 4SPA425TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 4SPA425TB
BDI # 1282114
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.949
Outside Diameter - Millimeter:
430.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
4