2315U
Description
2315U INSERT ROLLER BEARING ; 3.9375" ID X 7.0885" OD X 2.75" WD CONC
Part # 7555910
BDI # 18139897
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
132.08
Length Thru Bore - Inch:
5.2
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
6315U
Description
6315U INSERT ROLLER BEARING ; 3-15/16" SHAFT DIA TAPRD ADPT
Part # 7571816
BDI # 18141347
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Other Features:
Shurlok Tapered Adapter
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
151.638
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
158.75
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
9307U
Description
9307U INSERT ROLLER BEARING ; 3-7/16" SHAFT DIA TAPRD ADPT
Part # 7556510
BDI # 18142218
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
127.254
Length Thru Bore - Inch:
5.01
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
5315U
Description
5315U INSERT ROLLER BEARING ; 3-15/16" SHAFT DIA CONCENTRIC
Part # 7556210
BDI # 18140887
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
7.086
Length Thru Bore - Millimeter:
155.702
Length Thru Bore - Inch:
6.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar