48X65X08SF W/ PTFE
Description
48X65X08SF NBR W/PTFE SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 486508PBSF
BDI # 450271
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48
Inch - Metric:
Metric
60X80X6SC PTFE
Description
60X80X06SC NBR W/PTFE OIL SEAL ; RUBBER COVER STEEL
Part # 608006SC/PTFE
BDI # 451152
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
6
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
18X32X07ADL W/ TEFLON
Description
18X32X07ADL NBR W/TEFLON SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 183207PBSF
BDI # 446304
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
45X80X10TF W/ PTFE
Description
45X80X10TF NBR W/PTFE SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 458010PBSF
BDI # 450155
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
30X45X08ADL W/ PTFE
Description
30X45X08ADL NBR W/PTFE SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 304508PBTC
BDI # 448184
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure