21852-5991
Description
21852-5991 OIL SEAL ; 356MM ID X 400MM OD X 17MM W LARGE BORE
Part # 21852-5991
BDI # 22810758
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
25006-7239
Description
25006-7239 OIL SEAL ; NON RETURNABLE 391MM ID 429MM OD 19MM W
Part # 25006-7239
BDI # 22829973
Features
Housing Bore - Millimeter:
428.625
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.875
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.375
Shaft Diameter - Millimeter:
390.525
Inch - Metric:
Inch
24752-0234
Description
24752-0234 OIL SEAL ; NON RETURNABLE 368MM ID 419MM OD 19MM W
Part # 24752-0234
BDI # 22821246
Features
Housing Bore - Millimeter:
419.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14.5
Shaft Diameter - Millimeter:
368.3
Inch - Metric:
Inch
25006-7801
Description
25006-7801 OIL SEAL ; NON RETURNABLE 387MM ID 425MM OD 19MM W
Part # 25006-7801
BDI # 22842435
Features
Housing Bore - Millimeter:
425.45
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
15.25
Shaft Diameter - Millimeter:
387.35
Inch - Metric:
Inch
24702-4010
Description
24702-4010 OIL SEAL ; NON RETURNABLE 400MM ID 450MM OD 20MM W
Part # 24702-4010
BDI # 22816953
Features
Housing Bore - Millimeter:
450.012
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.717
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch