Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
096000.00

COMPARE

096000.00

Description
096000.00 AC GEARMOTOR ; PE350 336:1 5/4RPM 310LBIN 08HP L42Y

LEESON

Part # 096000.00

BDI # 20187585

Features

Mounting Frame: L42Y
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 11.36

Price Inventory : Available to order
Loading Price
QTY
M1135106.00

COMPARE

M1135106.00

Description
M1135106.00 DC GEARMOTOR ; 336:1 7RPM 330LBIN 1/8HP 34VDC

LEESON

Part # M1135106.00

BDI # 20183481

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 11.31

Price Inventory : Available to order
Loading Price
QTY
M1115024.00

COMPARE

M1115024.00

Description
M1115024.00 DC GEARMOTOR ; 336:1 5RPM 353LBIN 1/20HP 30V

LEESON

Part # M1115024.00

BDI # 20181182

Features

Mounting Frame: 30-E
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 10.07

Price Inventory : Available to order
Loading Price
QTY