TREL 10
Description
TREL 10 ROD END BEARING ; NON-RETURNABLE 9/16" HSG WD MALE
Part # 1501000000
BDI # 354882
Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
5/8-18 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Precision | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
CB-1014-18
Description
CB-1014-18 SLEEVE BEARING ; 5/8" BORE 7/8" OD 2-1/4" LTB
Part # 104160
BDI # 522679
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.875
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
2.25
Global Part Number GPN:
489372
CB-1014-20
Description
CB-1014-20 SLEEVE BEARING ; 5/8" BORE 7/8" OD 2-1/2" LTB
Part # 104162
BDI # 522680
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.875
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
489373
CB-1016-12
Description
CB-1016-12 SLEEVE BEARING ; 5/8" BORE 1" OD 1-1/2" LTB
Part # 104170
BDI # 522687
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
489380
RF 10 SB Z
Description
RF 10 SB Z ROD END BEARING ; 3-PIECE BRONZE COMM. FEMALE RH ZERK
Part # RF 10 SB Z
BDI # 18256971
Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
5/8-18 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Chrome Plated Ball | Oil Impregnated Race | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing