GEZ 208 ES-2RS
Description
GEZ 208 ES-2RS SPHERICAL PLAIN BRG ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD
Part # GEZ 208 ES-2RS
BDI # 1418395
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
BH3640-LSS
Description
BH3640LSS SPHERICAL PLAIN BEARING ; 2.25" ID X 3.9375" OD X 2.318" W SEALED
Part # BH3640LSS
BDI # 796853
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
CB-5563-36
Description
CB-5563-36 SLEEVE BEARING ; 3-7/16" BORE 3-15/16" OD 4-1/2" LTB
Part # 104989
BDI # 523377
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.438
Nominal Outside Diameter - Inch:
3.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
87.325
Length Thru Bore - Inch:
4.5
Global Part Number GPN:
490083
CB-5563-52
Description
CB-5563-52 SLEEVE BEARING ; 3-7/16" BORE 3-15/16" OD 6-1/2" LTB
Part # 104990
BDI # 523378
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3.438
Nominal Outside Diameter - Inch:
3.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.938
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
87.325
Length Thru Bore - Inch:
6.5
Global Part Number GPN:
490084