71906 ACD/P4AQGC
Description
71906 ACD/P4AQGC ANG CONTACT BALL BRG ; PRECISION
Part # 71906 ACD/P4AQGC
BDI # 1418703
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
MM30BS62 QUM
Description
MM30BS62 QUM PRECISION BALL BEARING ; NON RETURNABLE 30MM ID
Part # MM30BS62QUM
BDI # 25025723
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MMVC9120HXVVQULFS934
Description
2MMVC9120HXVVQULFS934 PRECISION BALL BRG ; NON RETURNABLE QUAD PHENOLIC
Part # 2MMVC9120HXVVQULFS934
BDI # 25021759
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
2MM207WI QUL
Description
2MM207WI QUL PRECISION BALL BEARING ; EA = PAA/SET QUAD PHENOLIC AC
Part # 2MM207WI QUL
BDI # 1333658
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MMC9124WI QUL
Description
3MMC9124WI QUL PRECISION BALL BEARING ; QUAD PHENOLIC 120MM BORE ANGULAR CONTACT
Part # 3MMC9124WI QUL
BDI # 22845608
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring