7026CDB/GMP4
Description
7026CDB/GMP4 ANG CONT BALL BRG ; NON RETURNABLE 130MMX200MMX66MM
Part # 7026CDB/GMP4
BDI # 1211249
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7026CDB/GNP4
Description
7026CDB/GNP4 ANG CONT BALL BRG ; NON RETURNABLE 130MMX200MMX66MM
Part # 7026CDB/GNP4
BDI # 1211250
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7320CP5
Description
7320CP5 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 100MM ID 215MM OD 47MM W
Part # 7320CP5
BDI # 1213352
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
562948W4/GNP4
Description
562948W4/GNP4 ANG CONT BALL BRG ; 240MMX320MMX96MM
Part # 562948W4/GNP4
BDI # 1204033
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Small Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7036CVDUJ74
Description
7036CVDUJ74 ANGULAR CONTACT BALL BEARING ; 180MM ID 280MM OD 92MM W
Part # 7036CVDUJ74
BDI # 1211363
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring