016-246-6319

COMPARE

016-246-6319

Description
016-246-6319 AC GEARMOTOR ; 1/8HP 115V 19.1:1 86RPM 77IN-LBS

BISON GEAR & ENG

Part # 016-246-6319

BDI # 24160189

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 91.6
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | B Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 12.364

Price Inventory : Available to order
Request A Price QTY
016-246-4019

COMPARE

016-246-4019

Description
016-246-4019 AC GEARMOTOR ; 1/4HP 115/230VAC 19.1:1 RATIO 88RPM

BISON GEAR & ENG

Part # 016-246-4019

BDI # 23776077

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 91.6
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | B Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 12.26

Price Inventory : Available to order
Request A Price QTY