Page 1 of 21

Next

Compare
S843BR-900K-M1

COMPARE

S843BR-900K-M1

Description
S843BR-900K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01282

BDI # 181054

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 1.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.606
Nominal Center Distance - Inch: 0.89
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 13.74

Price Inventory : Available to order
Loading Price
QTY
SF853BR-900K-B5-M1

COMPARE

SF853BR-900K-B5-M1

Description
SF853BR-900K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01580

BDI # 181315

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 1.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.606
Nominal Center Distance - Inch: 0.89
Other Features: Triple Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 13.17

Price Inventory : Available to order
Loading Price
QTY
SF843BR-900K-B5-M1

COMPARE

SF843BR-900K-B5-M1

Description
SF843BR-900K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01512

BDI # 181251

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 1.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.574
Nominal Center Distance - Inch: 0.81
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 12

Price Inventory : Available to order
Loading Price
QTY
WA309A-900K-K

COMPARE

WA309A-900K-K

Description
WA309A-900K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 45581

BDI # 169064

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 1.9
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 28.448
Other Features: Double Reduction | Sub Fractional HP
Global Part Number GPN: 339204
Mounting Method: Direct Mounted
Overall Length - Inch: 5.125

Price Inventory : Available to order
Loading Price
QTY
TWF113A-900 DM5

COMPARE

TWF113A-900 DM5

Description
TWF113A-900 DM5 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL

BOSTON GEAR

Part # 42780

BDI # 168932

Features

Mounting Frame: Special
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 1.9
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Global Part Number GPN: 339184
Mounting Method: Flange Mounted
Overall Length - Inch: 7.063

Price Inventory : Available to order
Loading Price
QTY