3535 X 3-15/16-KW
Description
3535 X 3-15/16-KW TL BUSHING ; 3-15/16 IN BORE
Part # 117703
BDI # 256445
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Keyway on ID
Global Part Number GPN:
460228
Bushing Series:
3535
S1 3 15/16
Description
S1 3 15/16 TAPERED BUSHING ; 3 15/16" BORE MST SERIES
Part # S1 3 15/16
BDI # 611514
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
111.252
Length Thru Bore - Inch:
4.38
Outside Diameter - Millimeter:
117.475
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465237
Bushing Series:
S1
3525 X 3-15/16-KW
Description
3525 X 3-15/16-KW TL BUSHING ; NON RETURNABLE
Part # 119733
BDI # 255706
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Keyway on ID | Ductile Iron
Bushing Series:
3525
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
180.848
Length Thru Bore - Inch:
7.12
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465547
Bushing Series:
U1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
123.825
Bore - Inch:
4.875
Other Features:
Keyway on ID | Ductile Iron
Bushing Series:
5040