Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.906
Shaft Diameter - Millimeter:
23
Inch - Metric:
Metric
25X40X7 HMSA10 V
Description
CRSEAL 25X40X7 HMSA10 V DBL LIP SEAL
Part # 25X40X7 HMSA10 V
BDI # 1256738
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606969
17X40X10 HMSA10 RG
Description
CRSEAL 17X40X10 HMSA10 RG DBL LIP SEAL
Part # CR 17X40X10 HMSA10 RG
BDI # 1414979
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
10
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606543
25X40X7 HMS5 RG
Description
CRSEAL 25X40X7 HMS5 RG SINGLE LIP SEAL ; 0.984MM SHAFT DIA 40MM HOUSING BORE
Part # CR 25X40X7 HMS5 RG
BDI # 1414828
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606970
24X40X7 HMSA10 RG
Description
CRSEAL 24X40X7 HMSA10 RG DBL LIP SEAL ; 0.945MM SHAFT DIA 40MM HOUSING BORE
Part # 24X40X7 HMSA10 RG
BDI # 1414982
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606889