Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
D31-5

COMPARE

D31-5

Description
D31-5 FLEXIBLE DISC

TB WOODS

Part # D31-5

BDI # 982604

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 24000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D31-5-SS

COMPARE

D31-5-SS

Description
D31-5-SS FLEXIBLE DISC

TB WOODS

Part # D31-5-SS

BDI # 990603

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 24000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
B0584101

COMPARE

B0584101

Description
B0584101 FLEXIBLE DISC ; T.255 301/2

TB WOODS

Part # B0584101

BDI # 992854

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85

Other Features: Components May or May Not Intermix Among Brands | 6 Bolts | Hexagonal Disc
Coupling Type: Disc Coupling
Torque: 41000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
253 KD 1 CA

COMPARE

253 KD 1 CA

Description
253 KD 1 CA CENTER ASSEMBLY ; FOR DISC COUPLING

KOP-FLEX COUPLINGS

Part # 2272714

BDI # 316779

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85

Other Features: Components May or May Not Intermix Among Brands | Close Coupled Coupling
Coupling Type: Disc Coupling
Torque: 23600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
253 KD 1 LHUB FB

COMPARE

253 KD 1 LHUB FB

Description
253 KD 1 LHUB FB DISC COUPLING HUB ; NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 2289320

BDI # 316781

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 196.85
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 7.75
Length Thru Bore - Millimeter: 103.886
Other Features: Components may or may not inter-mix among brands - Long Hub | Close Coupled | Medium Torque Disc Pack
Hub Diameter - Millimeter: 114.3
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY