5 X 2.5-2012 TL FF PUL
Description
5 X 2.5-2012 TL FF VARIABLE SPEED PULLEY ; FLAT FACE 1-1/4" LTB 2012 BUSHING
Part # 330250
BDI # 275160
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Block Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
6 X 2.5-2012 TL FF PUL
Description
6 X 2.5-2012 TL FF VARIABLE SPEED PULLEY ; FLAT FACE 1-1/4" LTB 2012 BUSHING
Part # 330251
BDI # 275161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Block Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
7 X 2.5-2012 TL FF PUL
Description
7 X 2.5-2012 TL FF VARIABLE SPEED PULLEY ; FLAT FACE 1-1/4" LTB 2012 BUSHING
Part # 330252
BDI # 275162
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
6X2-SH STR
Description
6X2-SH STR VARIABLE SPEED PULLEY ; FLAT FACE 1-1/4" LTB SH BUSHING
Part # 62S
BDI # 994548
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 1-11/16 has No Keyway
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
7X5 1/4-SF STR
Description
7X5 1/4-SF STR VARIABLE SPEED PULLEY ; FLAT FACE 2" LTB SF BUSHING
Part # 7514S
BDI # 989494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley