6003-2RSH/C3GJN
Description
6003-2RSH/C3GJN DEEP GROOVE BALL BRG ; 17MM BORE 35MM OD 10MM WD
Part # 6003-2RSH/C3GJN
BDI # 1262161
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
87502
Description
87502 DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD SR
Part # 87502
BDI # 663281
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
6202 2RSNRJEM
Description
6202 2RSNRJEM DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD 2-SEALS
Part # 6202 2RSNRJEM
BDI # 21987993
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2828
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
202PPG
Description
202PPG DEEP GROOVE BALL BEARING ; 15MM BORE 35MM OD 11MM WD
Part # 202PPG
BDI # 1311880
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269375
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6003 RSJEM
Description
6003 RSJEM DEEP GROOVE BALL BRG ; 17MM IDX35MM ODX10MM WID 1 SEAL
Part # 6003 RSJEM
BDI # 1265358
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2778
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No