SF-3240-12
Description
SF-3240-12 FLANGE BEARING ; SINTERED BRONZE 1X1-1/4X3/4X1-5/8X1/8
Part # SF-3240-12
BDI # 18136716
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
0.75
Flange Outside Diameter - Inch:
1.625
SS-2440-24
Description
SS-2440-24 SLEEVE BEARING ; SINTERED BRONZE 3/4X1-1/4X1-1/2
Part # SS-2440-24
BDI # 18136089
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
31.826
Nominal Outside Diameter - Millimeter:
31.75
SF-3240-20
Description
SF-3240-20 FLANGE BEARING ; SINTERED BRONZE 1X1-1/4X1-1/4X1-5/8X1/8
Part # SF-3240-20
BDI # 18136718
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.25
Flange Outside Diameter - Inch:
1.625
FB-1620-8
Description
FB-1620-8 PLAIN BEARING ; 1.002"X1.253"X1"X1-1/2"X3/16"
Part # 302078
BDI # 524627
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
490867
SF-3240-24
Description
SF-3240-24 FLANGE BEARING ; SINTERED BRONZE 1X1-1/4X1-1/2X1-5/8X1/8
Part # SF-3240-24
BDI # 18136719
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1.5
Flange Outside Diameter - Inch:
1.625