12CG80
Description
12CG80 CHANGE GEAR ; 1" BORE 6.667" PITCH DIA 12 DP STEEL
Part # 12CG80
BDI # 591715
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Without Hub | 12CGB Change Gear Bushing Bore 3/4 | With 2 Keyways
Global Part Number GPN:
670667
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Without Hub | 20CGB Change Gear Bushing Bore 7/16 | With 2 Keyways
Global Part Number GPN:
671013
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668391
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667314
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
4.775
Face Width - Inch:
0.188
Pitch:
32 DP
Other Features:
Plain Style | Type A | With Set Screw
Global Part Number GPN:
668085
Pressure Angle:
14.5