1060T HUB 1.5 3/8X3/16KW NR 0704627
Description
1060T HUB 1.500 ; 704627 NON RETURNABLE
Part # 10010817
BDI # 18105348
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
76.2
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1020G FLEX HUB 1.875 1/2X1/4KW 0744673
Description
1020G FLEX HUB 1.875 BORE ; 0744673 1/2 X 1/4KW NON RETURNABLE
Part # 10011207
BDI # 18104487
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1015G FLEX HUB 1.625 3/8X3/16KW 0744665
Description
1015G FLEX HUB 1.625 BORE ; 0744665 3/8 X 3/16KW NON RETURNABLE
Part # 10011199
BDI # 18104303
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
1040T HUB .625 3/16X3/32KW NR 0788443
Description
1040T HUB .625 ; 788443 NON RETURNABLE
Part # 10011577
BDI # 18105002
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1060T31/35 SHAFT HUB 2.375 5/8X5/16 KW
Description
1060T31/35 SHAFT HUB 2.375 5/8X5/16 KW ; COUPLING HUB NR 0713017 NON RETURNABLE
Part # 10010940
BDI # 18105388
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
144.526
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
73.152
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
103.124
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs