HPS014GP
Description
HPS014GP ADAPTER BEARING ; HEX BORE 0.876"ID 2.0472"OD 1"W
Part # HPS014GP
BDI # 1220377
CS309LLU
Description
CS309LLU INSERT BEARING ; 45MM ID 100MM OD 25MM W DOUBLE SEALED
Part # CS309LLU
BDI # 1216372
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
25
Outer Race Profile:
Spherical
Global Part Number GPN:
564403
Mounting Method:
Shaft Mount
UC212D1
Description
UC212D1 INSERT BEARING ; 60MM ID 110MM OD 65.1MM W SET SCREW
Part # UC212D1
BDI # 1232071
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564684
Mounting Method:
Set Screw
A-UEL212-207D1
Description
A-UEL212-207D1 INSERT BALL BEARING ; 2.4375 IN ID X 4.3307 IN OD X 3.063 IN W
Part # A-UEL212-207D1
BDI # 1214955
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
77.8
Outer Race Profile:
Spherical
Global Part Number GPN:
564186
Mounting Method:
Eccentric Collar
NPS101RPC
Description
NPS101RPC INSERT BEARING ; 1.0625"ID 2.4409"OD 1.4055"W
Part # NPS101RPC
BDI # 1226226
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
564491
Mounting Method:
Eccentric Collar