VAK1 15/16
Description
VAK1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-3/16" BASE-CENTRE 2 HOLE
Part # VAK1 15/16
BDI # 1374429
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Other Features:
Single Row | Low Base
Global Part Number GPN:
520174
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row | Extreme Duty | Low Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
55.575
VAK2S
Description
VAK2S PILLOW BLK BRG UNIT ; 2" BORE 2-3/16" BASE-CTR HGT 2 HOLE
Part # VAK2S
BDI # 1374436
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Other Features:
Single Row | Low Base
Global Part Number GPN:
520165
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAK1 15/16 NT
Description
RAK1 15/16 NT PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-3/16" BASE-CENTRE 2 HOLE
Part # RAK1 15/16 NT
BDI # 1371363
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
520429
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.2
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YAK1 15/16 SGT
Description
YAK1 15/16 SGT PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-3/16" BASE-CENTRE 2 HOLE
Part # YAK1 15/16 SGT
BDI # 1375395
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Low Base | Shaft Guarding Technology
Global Part Number GPN:
520128
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2