Features
Inch - Metric:
Metric
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
25
Housing Material:
Cast Steel
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
229
Rolling Element:
Sleeve Bearing
PLB78220FR
Description
PLB78220FR PILLOW BLOCK ROLLER BEARING ; 220MM BORE 4 BLT SPLT SAF22200 NON RET
Part # 10414168
BDI # 26264428
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
284.175
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
240
2K14144Z
Description
2K14144Z PILLOW BLOCK SLEEVE BEARING ; 9" SHAFT DIA
Part # 10414659
BDI # 578392
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
406.4
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23
Housing Material:
Cast Steel
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
203
PKLB76240FRT2
Description
PKLB76240FRT2 PILLOW BLOCK ROLLER BRG, 240MM (SMARTCATALOG)
Part # 10827574
BDI # 26262375
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
60.325
Other Features:
Double Row | With Locknut and Washer
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.8
Housing Material:
Cast Steel
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
209.55
PLB76240FRT2
Description
PLB76240FRT2 PILLOW BLOCK ROLLER BEARING, 240MM (SMARTCATALOG)
Part # 10437004
BDI # 26253338
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
279.4
Other Features:
Double Row | With Locknut and Washer
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.8
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
209.55