Page 1 of 10

Next

Compare
UCP305D1

COMPARE

UCP305D1

Description
UCP305D1 PILLOW BLOCK BEARING

NTN

Part # UCP305D1

BDI # 1234189

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514561
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.2
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP305

COMPARE

UCP305

Description
UCP305 PILLOW BLK BRG UNIT

TIMKEN

Part # UCP305

BDI # 21958174

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 45

Price Inventory : Available to order
Loading Price
QTY
UCP305D1

COMPARE

UCP305D1

Description
UCP305D1 PILLOW BLOCK MOUNTED UNIT

NSK

Part # UCP305D1

BDI # 1195272

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 45

Price Inventory : Available to order
Loading Price
QTY
KGB40-PP-AS

COMPARE

KGB40-PP-AS

Description
KGB40-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE

INA

Part # KGB40-PP-AS

BDI # 1174575

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 80
Nominal Bolt Center Across Shaft - Millimeter: 94
Other Features: Heavy Duty | Greased

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
SSETWNAM40DD

COMPARE

SSETWNAM40DD

Description
SSETWNAM40DD TWIN PILLOW BLOCK BEARING

THOMSON

Part # SSETWNAM40DD

BDI # 854805

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 80
Nominal Bolt Center Across Shaft - Millimeter: 86
Other Features: M12 Bolt | Each Sealed on One End | Length Thru Bore 80 MM on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Adjustable

Price Inventory : Available to order
Loading Price
QTY