Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573962
Pitch Diameter - Millimeter:
76.81
19H150
Description
19H150 SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 19H150
BDI # 616393
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573857
Pitch Diameter - Millimeter:
76.81
19H150 X 22MM 6MM X 2.8MM KW SS
Description
19H150 X 22MM 6MM X 2.8MM KW SS SPKT ; ROLLER CHAIN STD KEYWAY
Part # 19H150 X 22MM 6MM X 2.8MM KW SS
BDI # 26492681
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1
19H150 X 35MM 10MM X 3.3MM KW SS
Description
19H150 X 35MM 10MM X 3.3MM KW SS SPKT ; ROLLER CHAIN STD KEYWAY
Part # 19H150 X 35MM 10MM X 3.3MM KW SS
BDI # 26492680
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1
19H150 X 7/8 KWSS
Description
19H150 X 7/8 KWSS CHAIN SPROCKET
Part # 19H150 X 7/8 KWSS
BDI # 26492674
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1