14MX50S68-3525
Description
14MX50S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 50T 8.77" PD 68MMW BORED 3525 BUSH
Part # 14MX50S68-3525
BDI # 21977600
Features
Pitch Diameter - Inch:
0.345
Flange Outside Diameter - Millimeter:
9.29
Inch - Metric:
Metric
Outside Diameter - Inch:
0.341
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.772
Mounting Method:
Bushed
14MX50S125-4535
Description
14MX50S125-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 50T 8.77"PD 125MMW BORED 4535 BUSH
Part # 14MX50S125-4535
BDI # 21977594
Features
Pitch Diameter - Inch:
0.345
Flange Outside Diameter - Millimeter:
9.29
Inch - Metric:
Metric
Outside Diameter - Inch:
0.341
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.772
Mounting Method:
Bushed
14MX50S90-3525
Description
14MX50S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 50T 8.77" PD 90MMW BORED 3525 BUSH
Part # 14MX50S90-3525
BDI # 21977602
Features
Pitch Diameter - Inch:
0.345
Flange Outside Diameter - Millimeter:
9.29
Inch - Metric:
Metric
Outside Diameter - Inch:
0.341
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.772
Mounting Method:
Bushed
14MX50S37-3020
Description
14MX50S37-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 50T 8.77" PD 37MMW BORED 3020 BUSH
Part # 14MX50S37-3020
BDI # 21977598
Features
Pitch Diameter - Inch:
0.345
Flange Outside Diameter - Millimeter:
9.29
Inch - Metric:
Metric
Outside Diameter - Inch:
0.341
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.772
Mounting Method:
Bushed
14MX50S20-3020
Description
14MX50S20-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 50T 8.77" PD 20MMW BORED 3020 BUSH
Part # 14MX50S20-3020
BDI # 21977596
Features
Pitch Diameter - Inch:
0.345
Flange Outside Diameter - Millimeter:
9.29
Inch - Metric:
Metric
Outside Diameter - Inch:
0.341
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.772
Mounting Method:
Bushed