W3214M90-MPB
Description
W3214M90-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756061
Part # W3214M90-MPB
BDI # 24304215
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore
P3414M85-SK
Description
P3414M85-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755458
Part # P3414M85-SK
BDI # 24303102
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.853
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
F14MX28S37-SK
Description
F14MX28S37-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755348
Part # F14MX28S37-SK
BDI # 24302740
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
F14MX29S20-SK
Description
F14MX29S20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755349
Part # F14MX29S20-SK
BDI # 24302742
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
14MX30S37-2517
Description
14MX30S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756382
Part # 14MX30S37-2517
BDI # 24301878
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed