P192-20M-230
Description
P192-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 20MM P 230MM W
Part # 78824016
BDI # 1125514
Features
Pitch Diameter - Inch:
48.122
Inch - Metric:
Metric
Outside Diameter - Inch:
47.952
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
1222.299
Mounting Method:
Bushed
Belt Width - Millimeter:
230
P192-20M-115
Description
P192-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 20MM P 115MM W
Part # 78824014
BDI # 1125512
Features
Pitch Diameter - Inch:
48.122
Inch - Metric:
Metric
Outside Diameter - Inch:
47.952
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
1222.299
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P192-20M-170
Description
P192-20M-170 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 170MM W
Part # 78824015
BDI # 1125513
Features
Pitch Diameter - Inch:
48.122
Inch - Metric:
Metric
Outside Diameter - Inch:
47.952
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
1222.299
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P192-20M-340
Description
P192-20M-340 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 340MM W
Part # 78824018
BDI # 1125516
Features
Pitch Diameter - Inch:
48.122
Inch - Metric:
Metric
Outside Diameter - Inch:
47.952
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
1222.299
Mounting Method:
Bushed
Belt Width - Millimeter:
340
P192-20M-290
Description
P192-20M-290 SYNCHRONOUS PULLEY ; 192GROVES 20MM P 290MM W
Part # 78824017
BDI # 1125515
Features
Pitch Diameter - Inch:
48.122
Inch - Metric:
Metric
Outside Diameter - Inch:
47.952
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
1222.299
Mounting Method:
Bushed
Belt Width - Millimeter:
290