P60-20M-170
Description
P60-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 60GROVES 20MM P 170MM W
Part # 78824050
BDI # 1125820
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.012
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
P60-20M-340
Description
P60-20M-340 SYNCHRONOUS PULLEY ; 60GROVES 20MM P 340MM W
Part # 78824053
BDI # 1125823
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.012
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
P60-20M-290
Description
P60-20M-290 SYNCHRONOUS PULLEY ; 60GROVES 20MM P 290MM W
Part # 78824052
BDI # 1125822
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.012
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
P60-20M-115
Description
P60-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 60GROVES 20MM P 115MM W
Part # 78824079
BDI # 1125819
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.012
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
P60-20M-230
Description
P60-20M-230 SYNCHRONOUS PULLEY ; 60GROVES 20MM P 230MM W
Part # 78824051
BDI # 1125821
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.012
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed