PLB3-048DF09-1/4
Description
PLB3-048DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54665
BDI # 173675
Features
Pitch Diameter - Inch:
1.805
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore
PLB3-048DF09-3/8
Description
PLB3-048DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54667
BDI # 173677
Features
Pitch Diameter - Inch:
1.805
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore
PL3-018DF090
Description
PL3-018DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54568
BDI # 173578
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Rough Bore
PL3-016DF090
Description
PL3-016DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54566
BDI # 173576
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
19.812
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.564
Flange Outside Diameter - Millimeter:
18.542
Inch - Metric:
Metric
Outside Diameter - Inch:
0.534
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
14.326
Mounting Method:
Rough Bore