21-IDL-SPRK
Description
21-IDL-SPRK IDLER PULLEY ; 8MM PITCH 21MM BELT W 3.145"OD 32T
Part # 77201510
BDI # 1100273
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.496
Face Width - Inch:
1.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.145
Length Thru Bore - Millimeter:
15
Belt Pitch:
8 MM
Other Features:
6304 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
21
P19-8M-30F
Description
P19-8M-30F BELT IDLER PULLEY ; 25.4MM BORE 30MM BW 8M 8MM BP 19T
Part # P19-8M-30F
BDI # 21437025
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.851
Length Thru Bore - Millimeter:
34.925
Belt Pitch:
8 MM
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
30