CLFC205-25MM
Description
CLFC205-25MM FLANGED BLOCK BEARING ; PILOTED 4-BOLT
Part # 2101008300
BDI # 18123300
Features
Cartridge Pilot Diameter - Inch:
2.756
Cartridge Pilot Diameter - Millimeter:
70
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
36.5
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
SR2-FC-215R3NE
Description
SR2-FC-215R3NE FLANGED CART RLR BEARING ; 4-BOLT PILOTED FLANGE 2-15/16" DIA
Part # 2101023677
BDI # 23237815
Features
Cartridge Pilot Diameter - Inch:
6.378
Cartridge Pilot Diameter - Millimeter:
162
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.202
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
SR2-PB2-215R3NE
Description
SR2-PB2-215R3NE PILLOW BLOCK RLR BRG ; 2-15/16" SHAFT DIA
Part # 2101023815
BDI # 24237760
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.202
Other Features:
Double Row | Single Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
CLFT205-16
Description
CLFT205-16 FLANGED BLOCK BEARING ; 1 " BORE 2-BLT CONCENTRIC LCK
Part # 2101008362
BDI # 18123361
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.576
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
CLFC206-19
Description
CLFC206-19 FLANGED BLOCK BEARING ; 1-3/16 " BORE 4-BLT CONCENTRIC LCK
Part # 2101008302
BDI # 18123302
Features
Cartridge Pilot Diameter - Inch:
3.15
Cartridge Pilot Diameter - Millimeter:
80
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.624
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar