Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
3.53
Length - Millimeter:
161.544
Other Features:
Die Set | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
6.36
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
FNYBU10
Description
FNYBU10 LINEAR BEARING BALL BUSHING ; 0.625" BORE FLUORONYLINER
Part # FNYBU10
BDI # 853694
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
FluoroNyliner | Self Lubricating | Precision ID | Precision Machined
Length - Inch:
1.5
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.5
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Bolt Center Across Shaft - Millimeter:
76.2
Bolt Center Across Shaft - Inch:
3
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Malleable Iron
Other Features:
0.31 Inch Bolt
Housing Style:
2 Bolt Support Block
Overall Length - Inch:
1.125
Base to Center of Shaft - Inch:
1.75
Overall Width - Inch:
4
SPB16ADJ
Description
SPB16ADJ PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # SPB16ADJ
BDI # 854010
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Adjustable