Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
85
Bore - Inch:
3.346
Other Features:
Keyway on ID
Bushing Series:
3535
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
HC215-75MMHTC4
Description
HC215-75MMHTC4 INSERT BALL BEARING ; 75MM SHAFT ECC LCK
Part # 2101014784
BDI # 18126628
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
32
Other Features:
Single Row | Normal Duty | Steel Cage | C4 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
92.1
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
HC215-75MM
Description
HC215-75MM INSERT BALL BEARING ; 75MM SHAFT ECC LCK
Part # 2101014783
BDI # 18126627
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
32
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
92.1
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No