P29-8M-50F
Description
P29-8M-50F IDLER PULLEY ; SYNCHRONOUS BELT 25.4MM BORE 50MM BW 29T
Part # P29-8M-50F
BDI # 21437032
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.859
Length Thru Bore - Millimeter:
53.975
Belt Pitch:
8 MM
Other Features:
Used with SO3 Idler Shaft
Belt Width - Millimeter:
50
50B17F
Description
50B17F IDLER CHAIN SPROCKET ; 1" BORE 50 CHAIN 17T NDL BRG
Part # 50B17F
BDI # 21436884
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.719
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
SDS-B
Description
SDS-B IDLER BUSHING ; BUSHING, IDLER; 0.635" BORE; SDS SRS; QD
Part # SDS-B
BDI # 21436893
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Flange Outside Diameter - Inch:
3.125
Outside Diameter - Millimeter:
79.375
Length - Millimeter:
31.75
Other Features:
With Fastener
Length - Inch:
1.25
Bushing Series:
SDS
Features
Maximum Belt Width - Inch:
2.063
Maximum Belt Width - Millimeter:
52.4
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Crowned Face | Used with SO3 Idler Shaft