PTRY-8.00
Description
PTRY-8.00 CAM FOLLOWER BEARING ; YOKE TYPE 8" RLR DIA FLAT SURFACE
Part # PTRY-8.00
BDI # 21454105
Features
Roller Width - Inch:
4.25
Roller Width - Millimeter:
107.95
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
203.2
Roller Diameter - Inch:
8
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
PTRY-7.00-R
Description
PTRY-7.00-R TRACK ROLLER ; YOKE PLAIN TYPE REGREASABLE
Part # PTRY-7.00-R
BDI # 22973054
Features
Roller Width - Inch:
3.75
Roller Width - Millimeter:
95.25
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 1020RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
QDBJS-1.5000-SS
Description
QDBJS-1.5000-SS QUICK-DETACH BUSHING ; JS STYLE 1.5" BORE SS
Part # QDBJS-1.5000-SS
BDI # 22973524
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS
QDBJS-1.7500-SS
Description
QDBJS-1.7500-SS QUICK-DETACH BUSHING ; JS STYLE 1.75" BORE SS
Part # QDBJS-1.7500-SS
BDI # 22973528
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS
FTRY-1.125
Description
FTRY-1.125 TRACK ROLLER ASSEMBLY ; 1.125" RLR DIA FLANGED YOKE
Part # FTRY-1.125
BDI # 24859198
Features
Roller Width - Inch:
0.63
Roller Width - Millimeter:
16
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 20000RPM Speed
Rolling Element:
Ball Bearing - Double Row