NJ-2316-EMA
Description
NJ-2316-EMA CYL ROLLER BEARING ; 80MM ID X 140MM OD X 33MM WID
Part # NJ-2316-EMA
BDI # 22138622
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove | Through Hardened Steel Race Material
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL-06016-E
Description
SL-06016-E CYLINDRICAL ROLLER BEARING, DOUBLE ROW OUTER RACE OD WIDTH 2.165" (SMARTCATALOG)
Part # SL-06016-E
BDI # 26316673
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.72
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - Both Sides
Other Features:
Full Complement | Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No