HC215-75MMHTC4
Description
HC215-75MMHTC4 INSERT BALL BEARING ; 75MM SHAFT ECC LCK
Part # 2101014784
BDI # 18126628
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
32
Other Features:
Single Row | Normal Duty | Steel Cage | C4 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
92.1
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
HC215-75MM
Description
HC215-75MM INSERT BALL BEARING ; 75MM SHAFT ECC LCK
Part # 2101014783
BDI # 18126627
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
32
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
92.1
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
HC216-80MM
Description
HC216-80MM INSERT BALL BEARING ; 80MM SHAFT ECC LCK
Part # 2101014789
BDI # 18126633
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
30
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
71
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
FWS220-100AMM
Description
FWS220-100AMM FLANGED BEARING ; 100MM 4-BOLT
Part # 2101013291
BDI # 18125414
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
75
Nominal Bolt Circle Diameter Round - Inch:
11.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
297
Number of Mounting Holes:
4
FWS218-90AMM
Description
FWS218-90AMM FLANGED BEARING ; 90MM 4-BOLT
Part # 2101013284
BDI # 18125408
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
69.5
Nominal Bolt Circle Diameter Round - Inch:
10.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
265
Number of Mounting Holes:
4