3MM9309WI QUL
Description
3MM9309WI QUL PRECISION BALL BEARING ; NON RETURNABLE QUAD PHENOLIC AC
Part # 3MM9309WI QUL
BDI # 25022623
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM209WI QUH
Description
3MM209WI QUH PRECISION BALL BEARING ; QUAD PHENOLIC 45MM BORE ANGULAR CONTACT
Part # 3MM209WI QUH
BDI # 22843250
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MMC209WISRQU750
Description
3MMC209WISRQU750 PRECISION BALL BEARING ; POR NON RETURNABLE PAK=SET QUAD AC
Part # 3MMC209WISRQU750
BDI # 24619658
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material:
Steel
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
8S 45MM
Description
8S 45MM SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON
Part # 8S 45MM
BDI # 624384
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.433
Length Thru Bore - Millimeter:
53.188
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1135 | Hytrel 4530In-Lbs
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
45
Length - Millimeter:
24
Other Features:
9 Locking Screws
Length - Inch:
0.945