8210G089AC120/60D
Description
8210G089AC120/60D SOLENOID VALVE ; 1" FNPT 2P-2W 2POS 120/60VAC
Part # 8210G089AC120/60D
BDI # 21429910
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
4.255
Voltage:
120/60 VAC
EF8353J039AC120/60D
Description
EF8353J039AC120/60D SOLENOID VALVE ; 1-1/2" FNPT 3/8" FNPT 2P-2W 120/60VAC
Part # EF8353J039AC120/60D
BDI # 21430190
Features
Port Type:
1-1/2" FNPT | 3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
53 Cv Factor | 2" NPT Orifice Size | Air - Inert Gas Fluid | Integral Pilot | Explosion Proof
Overall Length - Inch:
6.261
Voltage:
120/60 VAC
EF8344G044AC120/60D
Description
EF8344G044AC120/60D SOLENOID VALVE ; 1/4" FNPT 4P-4W 2POS 120/60VAC
Part # EF8344G044AC120/60D
BDI # 21430178
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.8 - 1 Cv Factor | 1/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | NEMA 7 Explosionproof Enclosure With Class F Coil
Overall Length - Inch:
4.81
Voltage:
120/60 VAC
8210G094AC120/60D
Description
8210G094AC120/60D SOLENOID VALVE ; 1/2" FNPT 2P-2W 2POS 120/60VAC
Part # 8210G094AC120/60D
BDI # 21429909
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.515
Voltage:
120/60 VAC
8210G022AC120/60D
Description
8210G022AC120/60D SOLND VALVE ; 1-1/2" FNPT N.C. 2P-2W 120V/60
Part # 8210G022AC120/60D
BDI # 21429952
Features
Port Type:
1-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
22.5 Cv Factor | 1-1/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
4.011
Voltage:
120/60 VAC