Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 4

Next

Compare
L1206-50

COMPARE

L1206-50

Description
L1206-50 GENERAL PURPOSE AC MOTOR ; .33HP 1425RPM 1PH 50HZ 48 3418L OPEN F1

BALDOR-RELIANCE

Part # L1206-50

BDI # 129351

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.38
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1408T-50

COMPARE

L1408T-50

Description
L1408T-50 GENERAL PURPOSE AC MOTOR ; 3HP 1425RPM 1PH 50HZ 184T 3646LC OPEN F1

BALDOR-RELIANCE

Part # L1408T-50

BDI # 129413

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.5
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1508T-50

COMPARE

L1508T-50

Description
L1508T-50 GENERAL PURPOSE AC MOTOR ; 5HP 1455RPM 1PH 50HZ 213T 3730LC OPSB F1

BALDOR-RELIANCE

Part # L1508T-50

BDI # 129427

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 16.32
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3514T-50

COMPARE

L3514T-50

Description
L3514T-50 GENERAL PURPOSE AC MOTOR ; 1.5HP 1425RPM 1PH 50HZ 145T 3535LC TEFC

BALDOR-RELIANCE

Part # L3514T-50

BDI # 129490

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.18
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1209-50

COMPARE

L1209-50

Description
L1209-50 GENERAL PURPOSE AC MOTOR ; .5HP 1425RPM 1PH 50HZ 48 3424L OPEN F1

BALDOR-RELIANCE

Part # L1209-50

BDI # 129357

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.63
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY