Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
166.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Split Taper Bushing
Global Part Number GPN:
10031
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.745
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
166.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 7
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed
40HQ150
Description
40HQ150 TIMING PULLEY ; 1-1/2" WD 1/2"CH PIT H STYLE
Part # 1057215
BDI # 325120
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
166.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 9
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed