YSM12F30HX5/8
Description
YSM12F30HX5/8 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1228816
BDI # 321257
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.716
Face Width - Inch:
0.54
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
63.5
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Pitch:
5 DP
Other Features:
Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
152.4
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.716
Face Width - Inch:
0.54
Pitch:
12 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 5/8
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
63.5
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
47.498
Face Width - Inch:
1.87
Pitch:
3 DP
Other Features:
Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
254
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
Unhardened Overall | 1.5:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
76.2