51136 M P/6
Description
51136 M P/6 THRUST BALL BEARING ; NON RETURNABLE
Part # 51136 M P/6
BDI # 216089
Features
Height - Millimeter:
34
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
183
Height - Inch:
1.339
Bore 2 - Inch:
7.205
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row
Cage Material:
Brass
7222 BG P/6
Description
7222 BG P/6 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE
Part # 7222 BG P/6
BDI # 221690
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
6030-ZZ P/6 C/3
Description
6030-ZZ P/6 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE SHIELDED
Part # 6030-ZZ P/6 C/3
BDI # 218406
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6319 M P/6
Description
6319 M P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE BRONZE CAGE
Part # 6319 M P/6
BDI # 221038
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6222 P/6 C/3
Description
6222 P/6 C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 6222 P/6 C/3
BDI # 220054
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable