BF1483 180-CC 101.53 TAPERED
Description
BF1483 180-CC 101.53 TAPERED RHB REDUCER ; 180-CC 101.53
Part # BF14C18T10153
BDI # 297072
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.89
BF1483 280-CC 101.53 TAPERED
Description
BF1483 280-CC 101.53 TAPERED RHB REDUCER ; 280-CC 101.53
Part # BF14C28T10153
BDI # 297107
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.4
BF883 140-CC 103.38 TAPERED
Description
BF883 140-CC 103.38 TAPERED RHB REDUCER ; 140-CC 103.38
Part # BF8C14T10338
BDI # 297256
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.38
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
17.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
263.906
Nominal Center Distance - Inch:
10.39
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.87
BF1683 280-CC 104.18 TAPERED
Description
BF1683 280-CC 104.18 TAPERED RHB REDUCER ; 280-CC 104.18
Part # BF16C28T10418
BDI # 297139
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
34.08