Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.64
Outside Diameter - Millimeter:
346.456
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
J
Number of Grooves:
6
3-5V13.20-E
Description
3-5V13.20-E V-BELT QD SHEAVE ; 3/5V13.2-E QD SHEAVE
Part # 455289
BDI # 280365
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
92
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Length Thru Bore - Millimeter:
92
Outer Race Profile:
Cylindrical
Mounting Method:
Shaft Mount
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
10