NAIUJ7-2-7/16-06
Description
NAIUJ7-2-7/16-06 SELF-ALIGN INSERT BRG
Part # NAIUJ7-2-7/16-06
BDI # 20882189
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
67.564
Length Thru Bore - Inch:
2.66
Outer Race Profile:
Spherical
Other Features:
Poly-Round | Gray Finish
Mounting Method:
Set Screw Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
37.7
Length Thru Bore - Inch:
1.484
Outer Race Profile:
Spherical
Other Features:
Narrow Poly-Round
Mounting Method:
Set Screw Sleeve
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.63
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
Slot Width - Inch:
0.021
Slot to Slot Distance - Millimeter:
66.8
Slot Width - Millimeter:
0.533
Other Features:
All-Round Supreme Bearing | Black-Green Bearing Finish | Narrow Slot
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.3
Other Features:
Low Backing Height | Black-Green Bearing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Stainless Steel
Mounting Method:
Set Screw Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.294
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
All Round Supreme Bearing | Black-Green Bearing Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2