Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Metric
Outside Diameter - Inch:
0.75
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
21
Mounting Method:
Rough Bore
P13-5M-09AL
Description
P13-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78821093
BDI # 1125460
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
23.876
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
0.489
Flange Outside Diameter - Millimeter:
15.494
Inch - Metric:
Metric
Outside Diameter - Inch:
0.459
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
12.421
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.828
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Inch
Outside Diameter - Inch:
0.808
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
21.031
Mounting Method:
Rough Bore