M3 1/1 GG ST
Description
M3 1/1 GG ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-21105
BDI # 476921
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.125
Overall Width - Inch:
6.469
165 1/1 D E ST
Description
165 1/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00902
BDI # 476464
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
8.188
150 1/1 A B ST
Description
150 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00802
BDI # 476418
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
10.188
M2 1/1 A B ST
Description
M2 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00101
BDI # 15078349
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.297
Overall Width - Inch:
7.5
AD5 1/1 C F SP
Description
AD5 1/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Part # 0220-05407
BDI # 476746
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.753
Overall Width - Inch:
5.75