EG272;5KCR49PN0098X
Description
EG272 ; 5KCR49PN0098X GP AC MOTOR ; 3/4HP 1725/1425 DP 56 1PH 200-240V
Part # EG272
BDI # 17090402
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9-8.8 Ampere | 4 Poles
Mounting Method:
Resilient