E2154;145TTFR16038
Description
E2154 ; 145TTFR16038 GP AC MOTOR ; 1-1/2HP 1800RPM TEFC 143T 3/60/200V
Part # E2154
BDI # 22328113
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.2 Ampere | 4 Poles
Mounting Method:
Rigid
E2157;145TTFR16039
Description
E2157 ; 145TTFR16039 GP AC MOTOR ; 2HP 1800RPM TEFC 145T 3/60/200V
Part # E2157
BDI # 22328115
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.3 Ampere | 4 Poles
Mounting Method:
Rigid
U422A;145TTDR16056
Description
U422A ; 145TTDR16056 GP AC MOTOR ; 2HP 1800RPM DP 145T 3/60/200-208V
Part # U422A
BDI # 22327927
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.6 To 6.6 Ampere | 4 Poles
Mounting Method:
Rigid
E903A;145TTDR16356
Description
E903A ; 145TTDR16356 GP AC MOTOR ; 2HP 1750RPM DP 145T 3/60/208V
Part # E903A
BDI # 22328009
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Rigid